Motion
7515 SCOTCH BRITE ROLOC DISC BLUE 2 IN

3M
7515 SCOTCH BRITE ROLOC DISC BLUE 2 IN

Quick Change Disc - 2.0000 in Disc Dia, Aluminum Oxide, 25000 rpm
MI ITEM #07088143
MFR #7515 SCOTCH BRITE ROLOC DISC BLUE 2 IN
Your Price$59.88/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7515 SCOTCH BRITE ROLOC DISC BLUE 2 IN

Quick Change Disc - 2.0000 in Disc Dia, Aluminum Oxide, 25000 rpm
MI ITEM #07088143
MFR #7515 SCOTCH BRITE ROLOC DISC BLUE 2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.88/ct(List $83.83)

Overview

Mfr description
7515 SCOTCH BRITE ROLOC DISC BLUE 2 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Backing Material
    Non-woven
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    51131075153
  • Manufacturer Upc Number
    00051131075153
  • UPC_NO
    00051131075153
  • Application
    Cleaning, Finishing, Polishing, Radiusing
  • Color
    Blue
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought