Overview
Mfr description
JVM-20KG-25-NPT SPUR GEAR FLOW METER
Specifications
- Maximum Operating Pressure6000 psi
- Flow Rate Range0.02 to 2.0 gpm
- Accuracy±0.25 %
- Flow Rate0.02 to 2.0 gpm
- Housing Material303 Stainless Steel / DIN 1.4305
- Ratioup to 150:1
- Repeatability± 0.1 %
- Seal MaterialPTFE
- Seal TypePTFE o-ring
- Shaft Material402 Stainless Steel
- Connection TypeNPT
- Height2.2 in
- Length3.2 in
- Calibration Standard7-point logarithmic calibration
- Port Type1/4" NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data