Motion
MSE900BR
MSE900BR
MI ITEM #07088316
MFR #MSE900BR
List Price$50,766.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE900BR
MI ITEM #07088316
MFR #MSE900BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50,766.57/each for your price

Overview

Mfr description
MSE900BR

Specifications

  • Bearing Number
    MSE900BR
  • Bearing Type
    Split Cylindrical Retained
  • Bolt Size
    4 x M30
  • Bore Diameter
    9.0000 in
  • Housing Width
    9.5000 in
  • Manufacturer Upc Number
    13992033222
  • Max Rpm
    850 rpm
  • Overall Height
    12.7560 in
  • Overall Length
    29.5000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    255833 lbf
  • Radial Static Load Capacity
    374981 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text