Motion
MSE900BX
MSE900BX
Mi Item #07088318
MFR #MSE900BX
Price$51,781.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE900BX
Mi Item #07088318
MFR #MSE900BX

Mfr description
MSE900BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,781.89/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Housing Width
    9.5000 in
  • Overall Height
    12.7560 in
  • Overall Length
    29.5000 in

Details

  • Bearing Number
    MSE900BX
  • Manufacturer Upc Number
    13992033239
  • Max Rpm
    850 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    255833 lbf
  • Radial Static Load Capacity
    374981 lbf
  • Seal Type
    Felt
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)