Motion
02EB800GR
8.0000 in Bore Dia., 14.5000 in OD, 156 mm Overall Width
Mi Item #07088319
MFR #02EB800GR
Price$42,501.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Bore Dia., 14.5000 in OD, 156 mm Overall Width
Mi Item #07088319
MFR #02EB800GR

Mfr description
02EB800GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,501.38/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    14.5000 in
  • Overall Width
    156 mm

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)