Motion
02EB700EX
7.0000 in Bore Dia., 13.0000 in OD, 140 mm Overall Width
Mi Item #07088327
MFR #02EB700EX
Price$32,678.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.0000 in Bore Dia., 13.0000 in OD, 140 mm Overall Width
Mi Item #07088327
MFR #02EB700EX

Mfr description
02EB700EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,678.69/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    13.0000 in
  • Overall Width
    140 mm

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)