Motion
75002711

DICHTOMATIK
75002711

TCM; Dichtomatik TCM Oil Seal - 1.1250 in Shaft Dia., 1.998 in OD, 0.252 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #07089928
MFR #75002711
Price$13.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75002711

TCM; Dichtomatik TCM Oil Seal - 1.1250 in Shaft Dia., 1.998 in OD, 0.252 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #07089928
MFR #75002711

Mfr description
75002711 1.125"X1.998"X0.252 NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.87/each

Specifications

Dimensions

  • Outside Diameter
    1.998 in
  • Overall Width
    0.252 in
  • Shaft Diameter
    1.1250 in
  • Weight
    0.03836 lbs

Details

  • Construction Description
    Dual lip with a garter spring. Rubber covered OD, Metal Case reinforcement
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; inch oil seals; inch oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    111992TEC
  • Material
    70 NBR N701R
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    10 - 30 PSI
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD, Metal Case reinforcement
  • Series
    TEC
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)