1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DICHTOMATIK
75002724 1.125"X2"X0.375 NBR BUNA TB
Oil Seal - Solid, 1.125 in Shaft Dia., 2.000 in OD, 0.375 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
07089937
MFR #
75002724 1.125"X2"X0.375 NBR BUNA TB
List Price
$9.56
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
DICHTOMATIK 75002724 1.125"X2"X0.375 NBR BUNA TB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DICHTOMATIK
75002724 1.125"X2"X0.375 NBR BUNA TB
Oil Seal - Solid, 1.125 in Shaft Dia., 2.000 in OD, 0.375 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
07089937
MFR #
75002724 1.125"X2"X0.375 NBR BUNA TB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$9.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
75002724 1.125"X2"X0.375 NBR BUNA TB
Specifications
Solid / Split
Solid
Shaft Diameter
1.125 in
Outside Diameter
2.000 in
Overall Width
0.375 in
Lip Material
Nitrile Rubber (NBR)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data