Overview
Mfr description
75005188 1.5"X2.25"X0.313 NBR BUNA TBY
- very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
Specifications
- Shaft Diameter1.500 in
- Hardness70 Shore D
- Outside Diameter2.250 in
- Overall Width0.313 in
- Seal TypeDual lip with garter spring. Ground metal OD with rolled leading edge
- Lip MaterialNitrile Rubber (NBR)
- Number of Lips2
- Durometer70 Durometer
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; inch oil seals; inch oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
- Pressure ToleranceLess than 10 psi
- Misalignment Tolerancedepends on application details
- SeriesTLY
- Manufacturer Catalog Number75005188
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionDual lip with garter spring. Ground metal OD with rolled leading edge
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationAxles, Gearboxes, Other industrial uses, Pumps, Transmissions
- Weight0.06614 lbs
- Continuous Temperature Range-40 to 200°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data