Specifications
Dimensions
- Outside Diameter190 mm
- Overall Width23 mm
- Shaft Diameter160 mm
- Weight0.6832 lbs
Details
- Construction DescriptionDouble lip with garter springs. Rubber covered OD
- Continuous Temperature Range-40 to 200°F
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
- Durometer70 Durometer
- Hardness70 Shore D
- Harmonization Code4016.93.5020 US
- Lip MaterialNitrile Rubber (NBR)
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Manufacturer Catalog Number160X190X23DB
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure ToleranceLess than 10 psi
- Seal TypeDouble lip with garter springs. Rubber covered OD
- SeriesDB
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationTransmissions, Gearboxes, Pumps, Axles, Other industrial uses
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)