Specifications
Dimensions
- Outside Diameter4.064 in
- Overall Width1.092 in
- Shaft Diameter2.250 in
- Weight1.4333 lbs
Details
- Construction DescriptionDual lip with a garter spring. Outer metal case
- Continuous Temperature Range-13 to 302°F
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; inch oil seals; inch oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring
- Durometer70 Durometer
- Hardness70 Shore D
- Harmonization Code4016.93.5020 US
- Lip MaterialPolyacrylate Elastomer (ACM)
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Manufacturer Catalog Number2240610PTBY
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure ToleranceLess than 10 psi
- Seal TypeDual lip with a garter spring. Outer metal case
- SeriesTBY
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationAxles, Gearboxes, Other industrial uses, Pumps, Transmissions
Overview
Mfr description
75182117 2.25"X4.064"X1.092 ACM
- Higher temperature resistance
- Oil resistance and chemical resistance compared to NBR (BUNA)