Motion
32X53X7HTCR

DICHTOMATIK
32X53X7HTCR

TCM; Dichtomatik TCM Oil Seal - 32 mm Shaft Dia., 53 mm OD, 7 mm Overall Width, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #07096012
MFR #32X53X7HTCR
List Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
32X53X7HTCR

TCM; Dichtomatik TCM Oil Seal - 32 mm Shaft Dia., 53 mm OD, 7 mm Overall Width, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #07096012
MFR #32X53X7HTCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.00/each for your price

Overview

Mfr description
75025586 1.26"X2.087"X0.276 HNBR TC
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
  • Good resistance to hydrocarbon solvents
  • Very good resistance to alkalis and acids

Specifications

  • Shaft Diameter
    32 mm
  • Hardness
    80 Shore D
  • Outside Diameter
    53 mm
  • Overall Width
    7 mm
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD, Helix
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Number of Lips
    2
  • Durometer
    80 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; oil seal tc; tc seal
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Series
    TCR
  • Manufacturer Catalog Number
    32X53X7HTCR
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Dual lip with a garter spring. Rubber covered OD, Helix
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Axles, Gearboxes, Other industrial uses, Pumps, Transmissions
  • Weight
    0.06 lbs
  • Continuous Temperature Range
    -40 to 302°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text