Motion
75013274

DICHTOMATIK
75013274

TCM; Dichtomatik Metric Oil Seal - 33 mm Shaft Dia., 49 mm OD, 8 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #07096129
MFR #75013274
List Price$5.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75013274

TCM; Dichtomatik Metric Oil Seal - 33 mm Shaft Dia., 49 mm OD, 8 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #07096129
MFR #75013274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.79/each for your price

Overview

Mfr description
75013274 1.299"X1.929"X0.315 ACM
  • higher temperature resistance, oil resistance and chemical resistance compared to NBR (BUNA)

Specifications

  • Shaft Diameter
    33 mm
  • Hardness
    70 Shore D
  • Outside Diameter
    49 mm
  • Overall Width
    8 mm
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD with Helix
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Number of Lips
    2
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; oil seal tc; tc seal
  • ManufacturerName (description attribute)
    Dichtomatik
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Series
    TCR
  • Manufacturer Catalog Number
    33X49X8PTCR
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Dual lip with a garter spring. Rubber covered OD with Helix
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Transmissions, Gearboxes, Pumps, Axles, Other industrial uses
  • Weight
    0.0444 lbs
  • Continuous Temperature Range
    -13 to 302°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text