Motion
02EB607EX
6.4375 in Bore Dia., 12.5000 in OD, 140 mm Overall Width
Mi Item #07096242
MFR #02EB607EX
Price$26,613.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.4375 in Bore Dia., 12.5000 in OD, 140 mm Overall Width
Mi Item #07096242
MFR #02EB607EX

Mfr description
02EB607EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,613.65/each

Specifications

Dimensions

  • Bore Diameter  
    6.4375 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    140 mm

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)