Motion
75013645

DICHTOMATIK
75013645

TCM; Dichtomatik Metric Oil Seal - 35 mm Shaft Dia., 47 mm OD, 7 mm Overall Width, EPDM Lip Material
MI ITEM #07096370
MFR #75013645
List Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75013645

TCM; Dichtomatik Metric Oil Seal - 35 mm Shaft Dia., 47 mm OD, 7 mm Overall Width, EPDM Lip Material
MI ITEM #07096370
MFR #75013645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.41/each for your price

Overview

Mfr description
75013645 1.378"X1.85"X0.276 EPDM SC
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Shaft Diameter
    35 mm
  • Hardness
    70 Shore D
  • Outside Diameter
    47 mm
  • Overall Width
    7 mm
  • Seal Type
    Single lip with a garter spring. Rubber covered OD.
  • Lip Material
    EPDM
  • Number of Lips
    1
  • Durometer
    70 Durometer
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; oil seal sc; sc seal
  • ManufacturerName (description attribute)
    Dichtomatik
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Series
    SC
  • Manufacturer Catalog Number
    35X47X7ESC
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    Single lip with a garter spring. Rubber covered OD.
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Transmissions, Gearboxes, Pumps, Axles, Other industrial uses
  • Weight
    0.0362 lbs
  • Continuous Temperature Range
    -50 to 265°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text