Motion
75014154

DICHTOMATIK
75014154

TCM; Dichtomatik Metric Oil Seal - 37.5 mm Shaft Dia., 50 mm OD, 6 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #07096685
MFR #75014154
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75014154

TCM; Dichtomatik Metric Oil Seal - 37.5 mm Shaft Dia., 50 mm OD, 6 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #07096685
MFR #75014154

Mfr description
75014154 1.417"X1.969"X0.236 ACM
  • higher temperature resistance, oil resistance and chemical resistance compared to NBR (BUNA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Outside Diameter
    50 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    37.5 mm
  • Weight
    0.0328 lbs

Details

  • Construction Description
    Dual lip with a garter spring. Rubber covered OD with Helix
  • Continuous Temperature Range
    -13 to 302°F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; oil seal tc; tc seal
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    37.5X50X6PTCR
  • ManufacturerName (description attribute)
    Dichtomatik
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD with Helix
  • Series
    TCR
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Transmissions, Gearboxes, Pumps, Axles, Other industrial uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)