Specifications
Dimensions
- Outside Diameter72 mm
- Overall Width7.6 mm
- Shaft Diameter50 mm
- Weight0.1057 lbs
Details
- Construction DescriptionSingle lip with a garter spring. Rubber covered OD. Helix
- Continuous Temperature Range-20F to 400F
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; fkm oil seal; fkm seal; fkm oil seals; fkm seals; oil seal sc; sc seal
- Durometer80 Durometer
- Hardness80 Shore D
- Harmonization Code4016.93.5020 US
- Lip MaterialFKM-Viton
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Manufacturer Catalog Number50X72X7.6VSCW12
- Misalignment Tolerancedepends on application details
- Number of Lips1
- Pressure ToleranceLess than 10 psi
- Seal TypeSingle lip with a garter spring. Rubber covered OD. Helix
- SeriesSCW12
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationTransmissions, Gearboxes, Pumps, Axles, Other industrial uses