Motion
N70250
Dichtomatik O-ring - 0.139 in Cross Section, 4.984 in ID, 5.262 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #07100831
MFR #N70250
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-ring - 0.139 in Cross Section, 4.984 in ID, 5.262 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #07100831
MFR #N70250

Mfr description
75100179 AS568-250 5"ID X 5-1/4"OD X
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Inside Diameter  
    4.984 in
  • Outside Diameter  
    5.262 in
  • Overall Weight
    4.761 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Inferior resistance to ozone, sunlight and natural aging and poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-250
  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.035 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N70
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)