Motion
4257
PULLER 3/4T W/LOAD LIMITER 10'
MI ITEM #07101179
MFR #4257
Price$2,271.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PULLER 3/4T W/LOAD LIMITER 10'
MI ITEM #07101179
MFR #4257

Mfr description
4257 LEVER HOIST 3/4TON 10FT LIFT W/LOAD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,271.97/each

Specifications

Dimensions

  • Handle Length
    21-1/4 in
  • Headroom
    10-3/4 in
  • Pull To Lift Full Load
    58 lb
  • Standard Lift
    10 ft

Details

  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927642571
  • Reeving
    1
  • Series
    640
  • UPC_NO
    043927642571
  • Weight Capacity
    3/4 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)