Motion
ADN-32-15-I-P-A

FESTO CORPORATION
ADN-32-15-I-P-A

15 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #07101208
MFR #ADN-32-15-I-P-A
Price$91.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADN-32-15-I-P-A

15 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #07101208
MFR #ADN-32-15-I-P-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.63/each

Specifications

Dimensions

  • Stroke  
    15 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Locking Air Cylinders
  • Series
    ADN
  • Spec Sheet

Overview

Mfr description
536280 ADN-32-15-I-P-A COMPACT CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought