Motion
05-A 100  1''  MECHE ANNULAIRE

WALTER SURFACE TECH
05-A 100 1'' MECHE ANNULAIRE

05-A 100 1'' MECHE ANNULAIRE
Mi Item #07102611
MFR #05-A 100 1'' MECHE ANNULAIRE
Price$61.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
05-A 100 1'' MECHE ANNULAIRE

05-A 100 1'' MECHE ANNULAIRE
Mi Item #07102611
MFR #05-A 100 1'' MECHE ANNULAIRE

Mfr description
05-A 100 1'' MECHE ANNULAIRE
  • Super Speed Tip (SST) Core Cutters are made with state-of-the-art surface treatment technology that removes porosity during the fabrication process. This creates a perfectly smooth finish which allows for a better evacuation of material while drilling. It also helps to improve product life and reduce drilling time as it decreases friction with the work surface, which in turn reduces the amount of heat generated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.92/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutting Depth
    1 in
  • Overall Length
    2.4213 in
  • Pilot Pin Diameter Comp
    0.25 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Clockwise
  • Finish Coating
    Bronze SST
  • Magnetic Drill Compatibility
    Yes
  • Material
    HSS+AL
  • Material Grade
    M2Al
  • Number Of Flats
    2 Flats
  • Number Of Teeth
    6
  • Pilot Pin Compatibility
    Yes
  • Series
    SST™ CORE CUT
  • Shank Type
    Weldon
  • Spiral Direction
    Right Hand
  • Stack Cut Teeth
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)