Motion
2R108
1-1/2" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #07102794
MFR #2R108
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Plastic Two-Piece Split Clamp-Type Shaft Collars
MI ITEM #07102794
MFR #2R108

Mfr description
2R108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-20 x 5/8
  • Weight
    0.11 lb

Details

  • Finish
    White
  • Material
    Plastic
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786006128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)