Motion
48 11 J3

KNIPEX
48 11 J3

9" Internal Precision Snap Ring Pliers
MI ITEM #07102830
MFR #48 11 J3
Price$56.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
48 11 J3

9" Internal Precision Snap Ring Pliers
MI ITEM #07102830
MFR #48 11 J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.94/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1 37/64 in. to 3 15/16 in.
  • Height
    2/3 in.
  • Length
    9 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 7/8 in.
  • Overall Length
    9 in.
  • Single Part Length
    9 in.
  • Single Part Width
    9 in.
  • Storage Dimension Width
    2.4 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.585 lbs.
  • Tool Width
    1 7/8 in.
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    Internal Precision Snap Ring Pliers
  • Finish Coating
    Powder-Coated
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221002831
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • Replaceable Tips
    Replaceable Tips
  • Tip Angle
    90 °
  • UPC_NO
    843221002831

Overview

Mfr description
4811J3 SNAP RING PLIERS
  • Precision internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores, ranging from 1 37/64" - 3 15/16".
  • Inserted straight tips for reliable work.
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off.
  • Bolted joint: precise, zero-backlash operation of pliers.
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips.
  • Inserted tips: spring steel wire, drawn.
  • Pliers body: chrome vanadium electric steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought