Overview
Mfr description
CDM3UZ25-125 CYL, AIR, SHORT TYPE, AUTO
- Double acting, single rod
- Bore sizes; 20mm, 25mm, 32mm, 40mm
- Strokes from 25mm through 300mm
- Mounting: basic, foot, flange, clevis, trunnion
- RoHS compliant
Specifications
- SeriesCM3
- Bore Diameter25 mm
- Country of OriginJP
- Stroke
- Body MaterialStainless Steel
- Made to OrderYes
- Mounting TypeBoss Cut Rod Trunnion
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data