Motion
FS2406-04-04-R.062

BRENNAN INDUSTRIES INC
FS2406-04-04-R.062

FS2406-04-04-R.062
Mi Item #07102926
MFR #FS2406-04-04-R.062
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2406-04-04-R.062

FS2406-04-04-R.062
Mi Item #07102926
MFR #FS2406-04-04-R.062

Mfr description
FS2406-04-04-R.062
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Face Seal Swivel, Male Face Seal
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female Face Seal Swivel, Male Face Seal
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)