Motion
TGV01-20

3M
TGV01-20

ctpv Tour-Guard™ Safety Glasses - Uncoated, Clear Lens, Polycarbonate
Mi Item #07103097
MFR #TGV01-20
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TGV01-20

ctpv Tour-Guard™ Safety Glasses - Uncoated, Clear Lens, Polycarbonate
Mi Item #07103097
MFR #TGV01-20

Mfr description
56390 TOUR-GUARD V PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical eyewear provides impact protection to site visitors or for general use
  • Integral side shields offer full coverage and extra protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.94/each

Specifications

Dimensions

  • Weight
    0.166 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Integrated sideshields
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    TGV01-20
  • Manufacturer Upc Number
    50051141563904
  • Series
    V
  • Type
    Safety Glasses
  • UPC_NO
    50051141563904
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)