Motion
MGPS50TF-150
MGPS50TF-150
MI ITEM #07103117
MFR #MGPS50TF-150
Price$598.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPS50TF-150
MI ITEM #07103117
MFR #MGPS50TF-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$598.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-150
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Options Included
    Rubber Bumpers, Tf (G) Port Type
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Special Applications
    Heavy Duty
  • Type
    Guide Cylinder

Overview

Mfr description
MGPS50TF-150 CYL, COMPACT GUIDE, HEAVY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought