Motion
MGPS50TF-200
MGPS50TF-200
MI ITEM #07103118
MFR #MGPS50TF-200
Price$669.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPS50TF-200
MI ITEM #07103118
MFR #MGPS50TF-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$669.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF
  • Guide Type
    Slide Bearing
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Options Included
    Auto Switch Capable, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP
  • Special Applications
    Impact Resistant
  • Type
    Guide Cylinder

Overview

Mfr description
MGPS50TF-200 CYL, COMPACT GUIDE, HEAVY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought