Specifications
Dimensions
- Manufacturer Reducer SizeC-Face Coupling
- NEMA Frame Sizes213TC to 215TC
Details
- Mount Component TypeC-Face Coupling
- Product TypeSpeed Reducer Motor Mounts
- UPC_NO662864848282
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)