Motion
TA4-6 RODEND ASSY 7/8 ZP

DODGE
TA4-6 RODEND ASSY 7/8 ZP

Speed Reducer Torque Arm Kit - TXT-TDT 4-6 Reducer Size, 29.0000 in Minimum Arm Length, 35.0000 in Maximum Arm Length, Steel Material
Mi Item #07103150
MFR #TA4-6 RODEND ASSY 7/8 ZP
Price$447.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA4-6 RODEND ASSY 7/8 ZP

Speed Reducer Torque Arm Kit - TXT-TDT 4-6 Reducer Size, 29.0000 in Minimum Arm Length, 35.0000 in Maximum Arm Length, Steel Material
Mi Item #07103150
MFR #TA4-6 RODEND ASSY 7/8 ZP

Mfr description
964268 TORQUE ARM ROD KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    TXT-TDT 4-6
  • Maximum Arm Length
    35.0000 in
  • Minimum Arm Length
    29.0000 in
  • Weight
    7.05 lbs

Details

  • Arm Component Type
    Torque Arm Kit
  • Country of Origin
    CN
  • Material
    Steel
  • Product Type
    Speed Reducer Torque Arms
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)