Motion
MFLC-12-Z7/9FT
9 ft. L 400 lb. Weight Capacity Red Self-Retracting Lifeline
Mi Item #07104204
MFR #MFLC-12-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 ft. L 400 lb. Weight Capacity Red Self-Retracting Lifeline
Mi Item #07104204
MFR #MFLC-12-Z7/9FT

Mfr description
MFLC-12-Z7/9FT G2 TWIN TURBO KIT
  • Lightest-weight Twin Connector on the market – Increasesproductivity by reducing worker fatigue.
  • Superior durability – Corrosion resistant aluminumconnector teamed with high-impact nylon result in alonger product life.
  • Superior safety – Webbing Retainer Clip rotates freely toprevent unintentional opening of carabiner gate during afall increases worker safety.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 ft.
  • Weight
    6.6 lb.

Details

  • Capacity
    400 lbs
  • Color
    Red
  • Housing Material
    High-Impact Nylon
  • Lanyard End Connection
    Aluminum Rebar Hooks
  • Line Material
    Polyester Webbing
  • Number Of Legs
    2
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)