Motion
16784
TREX™ Snow & Ice Traction Device -One Piece - Gripper Type: Stud, Men's Size: Large (8-11)
Mi Item #07104208
MFR #16784
Price$22.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TREX™ Snow & Ice Traction Device -One Piece - Gripper Type: Stud, Men's Size: Large (8-11)
Mi Item #07104208
MFR #16784

Mfr description
6304 PERFORMANCE ONE-PIECE ICE TRACTION
  • The TREX® 6304 Step-In Ice Cleats are lightweight ice grips for boots and shoes that provide tenacious traction and extra stability on ice and snow. Stretchable one-piece design offers grip to prevent slip and fall injuries on the ice. Contoured œstep in 3D design easily wraps around boots and shoes for a superior fit. These ice grippers feature 12 rugged carbon steel cleats on the ball and heel of foot for grip on slippery terrain. Available in multiple sizes and will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. Tested to be flexible in temperatures down to -40°F (-40°C), the contoured 3D design allows you to step into these ice traction cleats for fast and easy on/off. TREX® Ice Traction should fit snugly on your boot or shoe. Stretchy, one-piece design means no tightening or adjustments needed. Use your shoe/boot size to determine the approximate size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.99/each

Specifications

Dimensions

  • Men'S Size
    Large (8-11)
  • Size
    L

Details

  • Color
    Black
  • Description
    6304 L Black One-Piece Step-In Ice Cleats - Full Coverage
  • Gripper Material
    Carbon Steel
  • Gripper Type
    Stud
  • Group & Class
    Footwear Accessories
  • Overshoe Material
    Rubber
  • Product Line
    Trex
  • Series
    Ice Traction
  • UPC_NO
    720476167846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)