Motion
SV22-2ZGM-3X

RADIANS INC.
SV22-2ZGM-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Viz Green
Mi Item #07104211
MFR #SV22-2ZGM-3X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-2ZGM-3X

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Viz Green
Mi Item #07104211
MFR #SV22-2ZGM-3X

Mfr description
SV22-2ZGM-3X SAFETY VEST GREEN NESL LOGO
  • Closure: Zipper.
  • 2” silver tape reflective material. 1 horizontal stripe.
  • Contrasting trim detail.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front Closure | Contrasting Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    High-Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Lower Right inside Pocket, 1 Upper Left Front Pocket, 2.0000 in Silver Reflective Tape
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    2-Tone
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    674326237695
  • Vest Color
    Hi-Viz Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)