Motion
SV22-3ZGM-2X

RADIANS INC.
SV22-3ZGM-2X

Type R Economy Safety Vest with Two-Tone Trim - Size: 2X-Large, ANSI Class: 3, Hi-Viz Green
Mi Item #07104217
MFR #SV22-3ZGM-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-3ZGM-2X

Type R Economy Safety Vest with Two-Tone Trim - Size: 2X-Large, ANSI Class: 3, Hi-Viz Green
Mi Item #07104217
MFR #SV22-3ZGM-2X

Mfr description
SV22-3ZGM-2X 2TONE VEST-GREEN"NESL LOGO"
  • Closure: Zipper.
  • 2” silver tape reflective material. 1 horizontal stripe.
  • Contrasting trim detail.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2XL

Details

  • ANSI Class
    3
  • Garment Type
    High-Visibility
  • Garment Use
    High-Visibility
  • Product Type
    High-Visibility Vests
  • UPC_NO
    674326237824
  • Vest Color
    Hi-Viz Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)