Motion
SV22-3ZGM-5X

RADIANS INC.
SV22-3ZGM-5X

Type R Economy Safety Vest with Two-Tone Trim - Size: 5X-Large, ANSI Class: 3, Hi-Viz Green
MI ITEM #07104220
MFR #SV22-3ZGM-5X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV22-3ZGM-5X

Type R Economy Safety Vest with Two-Tone Trim - Size: 5X-Large, ANSI Class: 3, Hi-Viz Green
MI ITEM #07104220
MFR #SV22-3ZGM-5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5XL

Details

  • ANSI Class
    3
  • Garment Type
    High-Visibility
  • Garment Use
    High-Visibility
  • Product Type
    High-Visibility Vests
  • UPC_NO
    674326237855
  • Vest Color
    Hi-Viz Green

Overview

Mfr description
SV22-3ZGM-5X 2TONE VEST-GREEN NESL LOGO
  • Closure: Zipper.
  • 2” silver tape reflective material. 1 horizontal stripe.
  • Contrasting trim detail.
  • Pockets: 1 Upper Left Front, 1 Lower Right Inside.
  • Material: 100% polyester mesh.
  • Available in hi-viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought