1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
98118 SILVER DUCT TAPE ALL PURPOSE DT8 48 MM X 54.8 M
3M™ All Purpose Duct Tape DT8, Silver, 48 mm x 54.8 m, 8 mil, 24 rolls per case, Individually Wrapped Conveniently Packaged
Mi Item #
07104360
MFR #
98118 SILVER DUCT TAPE ALL PURPOSE DT8 48 MM X 54.8 M
Price
$11.24
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Duct and Cloth Tape
Duct Tape
3M 98118 SILVER DUCT TAPE ALL PURPOSE DT8 48 MM X 54.8 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
98118 SILVER DUCT TAPE ALL PURPOSE DT8 48 MM X 54.8 M
3M™ All Purpose Duct Tape DT8, Silver, 48 mm x 54.8 m, 8 mil, 24 rolls per case, Individually Wrapped Conveniently Packaged
Mi Item #
07104360
MFR #
98118 SILVER DUCT TAPE ALL PURPOSE DT8 48 MM X 54.8 M
Mfr description
98118 SILVER DUCT TAPE ALL PURPOSE DT8
For industrial/occupational use only. Not for consumer sale or use.
Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic and sealed concrete
Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.24
/each
Add to Cart
Specifications
Dimensions
Length
59.93 yd
Width
1.88 in
Details
Color
Gray
Manufacturer Upc Number
00076308981181
UPC_NO
00076308981181
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items