1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EATON ELECTRICAL INC
XTCE065DS1A
FVNR IEC Contactor - 65 A, 3 Pole
MI ITEM #
07104558
MFR #
XTCE065DS1A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
EATON ELECTRICAL INC XTCE065DS1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EATON ELECTRICAL INC
XTCE065DS1A
FVNR IEC Contactor - 65 A, 3 Pole
MI ITEM #
07104558
MFR #
XTCE065DS1A
Mfr description
XTCE065DS1A CONTACTOR 3P 65A NO-NC SIDE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Frame Size
55 mm
Details
Ampere Rating
65 A
Coil Voltage
110 V ac (50 Hz) / 120 V ac (60 Hz)
Contact Configuration
NO–NC
Frequency
50/60 Hz
Number Of Poles
3
Product Type
Contactors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items