Motion
CDM2U32-25Z-W

SMC CORP OF AMERICA
CDM2U32-25Z-W

CDM2U32-25Z-W
Mi Item #07104641
MFR #CDM2U32-25Z-W
Price$93.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2U32-25Z-W

CDM2U32-25Z-W
Mi Item #07104641
MFR #CDM2U32-25Z-W

Mfr description
CDM2U32-25Z-W
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.99/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)