Motion
1072-S8M-200
STD Synchronous Timing Belt - 8M, 8 mm Pitch, 1072 mm Overall Length, 20 mm Width, 134 Teeth, Chloroprene Rubber Material
MI ITEM #07104708
MFR #1072-S8M-200
List Price$77.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STD Synchronous Timing Belt - 8M, 8 mm Pitch, 1072 mm Overall Length, 20 mm Width, 134 Teeth, Chloroprene Rubber Material
MI ITEM #07104708
MFR #1072-S8M-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.59/each for your price

Overview

Mfr description
1072-S8M-200 STD TIMING BELTS
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered core rubber compound for a tooth structure with superior shear strength
  • True Running: Counter rotated cords ensure the belt does not have a pull bias
  • Anti-Static: Meets ISO 9563 requirements for being anti-static

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    1072 mm
  • Overall Width
  • Material
    Chloroprene Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Operating Temperature Range
    -22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486208245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text