Motion
1120-S8M-200
STD Synchronous Timing Belt - 8M, 8 mm Pitch, 1120 mm Overall Length, 20 mm Width, 140 Teeth, Chloroprene Rubber Material
MI ITEM #07104737
MFR #1120-S8M-200
Price$82.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STD Synchronous Timing Belt - 8M, 8 mm Pitch, 1120 mm Overall Length, 20 mm Width, 140 Teeth, Chloroprene Rubber Material
MI ITEM #07104737
MFR #1120-S8M-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.47/each

Specifications

Dimensions

  • Overall Length
    1120 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm

Details

  • Belt Type
    8M
  • Material
    Chloroprene Rubber
  • Number Of Teeth  
    140
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486208283

Overview

Mfr description
1120-S8M-200 STD TIMING BELTS
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered core rubber compound for a tooth structure with superior shear strength
  • True Running: Counter rotated cords ensure the belt does not have a pull bias
  • Anti-Static: Meets ISO 9563 requirements for being anti-static

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought