Motion
25T10/2800AFX
Alpha Flex Synchronous Timing Belt - T10, 10 mm Pitch, 2800 mm Pitch Length, 25 mm Width, 280 Teeth, Polyurethane Material
Mi Item #07104785
MFR #25T10/2800AFX
Price$344.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Flex Synchronous Timing Belt - T10, 10 mm Pitch, 2800 mm Pitch Length, 25 mm Width, 280 Teeth, Polyurethane Material
Mi Item #07104785
MFR #25T10/2800AFX

Mfr description
25T10/2800AFX ALPHAFLEX TB MANUFACTURED
  • Versatile: Engineered and manufactured to meet a wide variety of applications
  • Size Range: Lengths from 1500-2400mm (60-945in) and production widths are 100mm or 150mm
  • Cords: Stainless steel or aramid cord also available, minimum quanities apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.34/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    T10
  • Material
    Polyurethane
  • Number Of Teeth  
    280
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486089356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)