Motion
SPB2430RP
Metric Red Power 3 V-Belt - SPB, 16 mm Top Width, 1 Strand, 2430 mm Nominal Outside Length, Smooth
Mi Item #07104893
MFR #SPB2430RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Red Power 3 V-Belt - SPB, 16 mm Top Width, 1 Strand, 2430 mm Nominal Outside Length, Smooth
Mi Item #07104893
MFR #SPB2430RP

Mfr description
SPB2430/RP RED POWER 3 METRIC
  • Maintenance-free
  • Powerful
  • Cost-effective
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2430 mm
  • Pitch Length
    2430 mm
  • Top Width
    17 mm
  • Top Width Per Strand
    16 mm
  • Weight
    4.70 lbs

Details

  • Additional Details
    Electrically conductive according to ISO 1813
  • Belt Category
    Narrow Series - Metric
  • Cogged/Smooth
    Smooth
  • Construction Type
    Fabric Wrapped, Synthetic
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Transverse Fiber Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Cold, Heat & Oil Resistant
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)