Motion
DM1212P

MCR SAFETY
DM1212P

Max3 Hard Coat Safety Glasse - Hard Coat, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07104985
MFR #DM1212P
Price$12.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1212P

Max3 Hard Coat Safety Glasse - Hard Coat, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07104985
MFR #DM1212P

Mfr description
DM1212P SAFETY GLASSES
  • Co-injected wire core adjustable nose pads for complete adjustability
  • Co-injected Brow Guard provide additional protection
  • Co-injected soft TPR temples increase comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/pr

Specifications

Details

  • Additional Details
    Primary Frame Color: Black;Primary Frame Material: Polycarbonate;Temple Type: Bayonet;Cord Included: Yes;VLT%: 13;Ultraviolet Rays: 100%;ISO 12312-1 Blue Light: 89%;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Co-injected wire core adjustable nose pads, Soft TPR Temples, TPR Brow Guard
  • Description
    Dominator 2 Series Safety Glasses, Black Frame, Gray MAX3 Hard Coat Lens, Gray TPR Temples
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Brow Guard
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Brow Guard
  • Includes
    Cord
  • Lens Coating
    Hard Coat
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    DM1212P
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator™ DM2
  • Series
    Dominator (DM2)
  • Specialty Features
    Adjustable Nose Pads, Brow Guard, MAX3 Hard Coat, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868539112
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)