Motion
DM1218B

MCR SAFETY
DM1218B

Bossman™ Mirror Duramass Hc Safety Glasse - Mirror, Blue Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07104987
MFR #DM1218B
Price$10.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1218B

Bossman™ Mirror Duramass Hc Safety Glasse - Mirror, Blue Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07104987
MFR #DM1218B

Mfr description
DM1218B SAFETY GLASSES
  • Co-injected wire core adjustable nose pads for complete adjustability
  • Co-injected Brow Guard provide additional protection
  • Co-injected soft TPR temples increase comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.85/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Black;Temple Type: Bayonet;Primary Frame Color: Black;Primary Frame Material: Polycarbonate;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Co-injected wire core adjustable nose pads, Soft TPR Temples, TPR Brow Guard
  • Description
    Dominator 2 Series Safety Glasses, Black Glasses with Red TPR Temples, Comfortable TPR Brow Guard, Co-injected wire core adjustable nose pads
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Brow Guard
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Brow Guard
  • Includes
    Cord
  • Lens Coating
    Mirror
  • Lens Color
    Blue
  • Lens Color Family
    Blue Diamond Mirror
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    DM1218B
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator™ DM2
  • Series
    Dominator (DM2)
  • Specialty Features
    Cord Included, Duramass Hard Coat, MAX3 Hard Coat, MAX6 Anti-Fog, Z87+
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868539136
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)