Overview
Mfr description
DM1229 SAFETY GLASSES
- Co-injected wire core adjustable nose pads for complete adjustability
- Co-injected Brow Guard provide additional protection
- Co-injected soft TPR temples increase comfort
- Available in Black/Gray TPR or Black/Red TPR frame options
- Cord and case included
Specifications
- Lens ColorI/O Clear Mirror
- Lens CoatingBossMan Mirror Duramass HC
- Frame Temple ColorBlack
- Product LineDominator™ DM2
- Approval Listing RegulationsANSI Z87+
- UPC_NO766868539204
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data