Motion
DM1310P

MCR SAFETY
DM1310P

Max3 Hard Coat Safety Glasse - Hard Coat, Clear Lens, Gun Metal Frame/Temple Color, Polycarbonate
MI ITEM #07104995
MFR #DM1310P
Price$18.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1310P

Max3 Hard Coat Safety Glasse - Hard Coat, Clear Lens, Gun Metal Frame/Temple Color, Polycarbonate
MI ITEM #07104995
MFR #DM1310P

Mfr description
DM1310P SAFETY GLASSES
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.59/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Gun Metal;Primary Frame Color: Gun Metal;Inner Packaging: Dozen Gravity Box;Secondary Temple Color: Red
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable Wire Core Nose Piece, Adjustable Wire Core Temples, TPR Nosepiece, TPR Temples
  • Description
    Dominator DM3 Safety Glasses, Clear Lens, Gun Metal Frame, MAX3 Hard Coat
  • Fits Over Eyeglasses
    No
  • Frame Color
    Gun Metal
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Gun Metal
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Micro-fiber carry bag
  • Lens Coating
    Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM1310P
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator™ DM3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Temples, Adjustable Wire Core Nose Pads, TAA Compliant
  • Standards Met
    ANSI Z87.1, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Gun Metal
  • Temple Style
    Adjustable
  • Type
    Wraparound
  • UPC_NO
    766868542099
  • UV Protection
    100 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)