Motion
DM1312P

MCR SAFETY
DM1312P

Safety Glasse - Anti-Fog, Gray Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #07104997
MFR #DM1312P
Price$19.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1312P

Safety Glasse - Anti-Fog, Gray Lens, Gun Metal Frame/Temple Color, Polycarbonate
Mi Item #07104997
MFR #DM1312P

Mfr description
DM1312P SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Gun Metal;Primary Frame Color: Gun Metal;Polarized: N;A;Inner Packaging: Dozen Gravity Box;CAN;CSA Z94.3: N;Secondary Temple Color: Red
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, MIL-PRF-32432, TAA Compliant
  • Comfort Features
    Adjustable Wire Core Temples, Independently Adjustable Wire Core Nose Piece, TPR Nosepiece, TPR Temples
  • Description
    Dominator DM3 Safety Glasses, Gray Lens, MAX3 Hard Coat, Gun Metal Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Gun Metal
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Gun Metal
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Micro-fiber carry bag
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM1312P
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator DM3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Nose Pads, Adjustable Temples, Impact Resistant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Gun Metal
  • Temple Style
    Adjustable
  • Type
    Wraparound
  • UPC_NO
    766868542112
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)