Motion
DM1330PF

MCR SAFETY
DM1330PF

Max6 Anti-fog Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07105008
MFR #DM1330PF
Price$20.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1330PF

Max6 Anti-fog Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07105008
MFR #DM1330PF

Mfr description
DM1330PF SAFETY GLASSES
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Black;Primary Frame Color: Black;Secondary Temple Color: Black;Inner Packaging: Dozen Gravity Box;CAN;CSA Z94.3: Yes
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable wire core temples, Independently adjustable wire core nose pads, TPR nosepiece, TPR temples
  • Description
    Clear lens safety glasses with black frame and MAX6 anti-fog coating
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Micro-fiber carry bag
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DM1330PF
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator™ DM3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Nose Pads, Adjustable Temples, Anti-Fog, TAA Compliant
  • Standards Met
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2025, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Wraparound
  • UPC_NO
    766868542228
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)