Overview
Mfr description
DM1334PF SAFETY GLASSES
- Italian fashion, sport focused design
- Co-injected wire core independently adjustable nose pads
- Co-injected soft wire core adjustable TPR temples
- Black Frame option designed for Military and Police use
- MAX3™, MAX6™, or BOSSMAN™ Mirror coatings
- Meets or Exceeds Z87+ & Military High Velocity
- Gun Metal/Red TPR, Clear/Blue TPR, Black/Black TPR, or Yellow/Blue TPR
- Polarized options available
Specifications
- Lens ColorAmber
- Lens CoatingMAX6 Anti-Fog
- Frame Temple ColorBlack
- Product LineDominator™ DM3
- Approval Listing RegulationsANSI Z87+
- UPC_NO766868542242
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data