Motion
DM1340PF

MCR SAFETY
DM1340PF

Max6 Anti-fog Safety Glasse - Anti-Fog, Clear Lens, Yellow Frame/Temple Color, Polycarbonate
MI ITEM #07105013
MFR #DM1340PF
Price$20.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DM1340PF

Max6 Anti-fog Safety Glasse - Anti-Fog, Clear Lens, Yellow Frame/Temple Color, Polycarbonate
MI ITEM #07105013
MFR #DM1340PF

Mfr description
DM1340PF SAFETY GLASSES
  • Italian fashion, sport focused design
  • Co-injected wire core independently adjustable nose pads
  • Co-injected soft wire core adjustable TPR temples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Yellow;Primary Frame Color: Yellow;Inner Packaging: Dozen Gravity Box;Series: Dominator (DM3)
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Adjustable Wire Core Temples, Independently Adjustable Wire Core Nose Piece, TPR Nosepiece, TPR Temples
  • Description
    Dominator DM3 Safety Glasses, Clear Lens, MAX6 Anti-Fog Coating, Yellow Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Yellow
  • Frame Color Family
    Yellow
  • Frame Style
    Wraparound
  • Frame Temple Color
    Yellow
  • Frame Temple Material
    Polycarbonate
  • Includes
    Micro-fiber carry bag
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    DM1340PF
  • Metal Frame
    No
  • Noisepiece Type
    Adjustable
  • Product Line
    Dominator™ DM3
  • Series
    Dominator (DM3)
  • Specialty Features
    Adjustable Temples, Anti Fog, TAA Compliant
  • Standards Met
    ANSI, ISEA Z87.1-2025, MIL-PRF-32432
  • Temple Adjustment
    Adjustable
  • Temple Color
    Yellow
  • Temple Style
    Adjustable
  • Type
    Anti Fog
  • UPC_NO
    766868542273
  • UV Protection
    100 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)